X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K363-BN "Finial Traditional" Towel Ring

Item: K363-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $356.05

Price: $292.67 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Overall Width 6"
Construction Metal
Bracket Diameter 2-1/4"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes