Kohler K3613-U-0 "Revival" Toilet Tank Part
| Item: | K3613-U-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $310.88 (Pricing is for White)
Details and Dimensions
| Height | 12-5/8" |
| Width | 18" |
| Length | 8" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.6 |
| Trip Lever Placement | Top |
| Trip Lever Included | Yes |
| Trip Lever Finish | Chrome |
| Additional Information | With Insulated Tank Liner |
| Product Specifications |
| Warranty |


