X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3613-U-96 "Revival" Toilet Tank Part

Item: K3613-U-96
Finish: Biscuit
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-5/8"
Width 18"
Length 8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Top
Trip Lever Included Yes
Trip Lever Finish Chrome
Additional Information With Insulated Tank Liner