X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3613-96 "Revival" Toilet Tank Part

Item: K3613-96
Finish: Biscuit
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 12-5/8"
Width 18"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Top
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Flush Type Gravity Flush
Toilet Configuration Tank Only
Toilet Installation Type Floor Mounted