X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3591-47 "Portrait" Two Piece Toilet

Item: K3591-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:

List Price: $887.50

Price: $711.77 (Pricing is for Almond)



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 14-3/4"
Width 20-7/16"
Depth 30"
Flush Type Gravity Flush
Flush Technology Ingenium Flushing System
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China