Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K3588-0 "Escale" Two Piece Toilet

Item: K3588-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Toilet Configuration Two Piece
Toilet Installation Type Wall Mounted
Height to Rim 15-9/16"
Width 15-3/8"
Depth 27"
Flush Type Gravity Flush
Flush Technology Dual Flush System
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Skirt Type Skirted
Construction Vitreous China
Installation Hardware Included Yes
Eco Friendly Water Efficient
Water Sense
Features 1.6 or .8 GPF Dual Flush System
Additional Information 4'' Diameter Waste Outlet Is Required for Installation.