Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Kohler
>
K3588-47
Kohler K3588-47 "Escale" Two Piece Toilet
| Item: | K3588-47 |
| Finish: | Almond |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,272.22 (Pricing is for Almond)
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Installation Type | Wall Mounted |
| Height to Rim | 15-9/16" |
| Width | 15-3/8" |
| Depth | 27" |
| Flush Type | Gravity Flush |
| Flush Technology | Dual Flush System |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Trip Lever Included | Yes |
| Trip Lever Placement | Top |
| Trip Lever Finish | Chrome |
| Concealed Trapway | Yes |
| Trapway Finish | Glazed |
| Skirt Type | Skirted |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Eco Friendly | Water Efficient Water Sense |
| Features | • 1.6 or .8 GPF Dual Flush System |
| Product Specifications |
| Warranty |


