X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3555-U-47 "Revival" Two Piece Toilet

Item: K3555-U-47
Finish: Almond
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Height w/ Seat 18"
Width 18"
Water Depth From Rim 10-1/4'' x 9-1/8''
Flush Type Gravity Flush
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Polished Chrome
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Features Insuliner Tank Liner
CEC Approved No
Height 33-3/4"
Length 29-5/8"
Toilet Trapway Exposure Exposed