X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3555-BR-47 "Revival" Two Piece Toilet

Item: K3555-BR-47
Finish: Almond
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Height w/ Seat 18"
ADA Height No
Width 18"
Depth 29-5/8"
Water Depth From Rim 10-1/4'' x 9-1/8''
Flush Type Gravity Flush
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Vibrant® Polished Brass
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Height 33-3/4"
Length 29-5/8"