Kohler K3555-AF-96 "Revival" Two Piece Toilet
| Item: | K3555-AF-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,007.90 (Pricing is for Biscuit)
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 15" |
| Height w/ Seat | 18" |
| ADA Height | No |
| Depth | 29-5/8" |
| Water Depth From Rim | 10-1/4'' x 9-1/8'' |
| Flush Type | Gravity Flush |
| Flush Technology | Siphon Jet |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Trip Lever Included | Yes |
| Trip Lever Placement | Top |
| Trip Lever Finish | Vibrant French Gold |
| Concealed Trapway | No |
| Trapway Finish | Glazed |
| Trapway Size | 2" |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| Height | 33-3/4" |
| Length | 29-5/8" |
| Shown With | Polished Chrome Lift Knob |
| Warranty |


