X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3526-95 "Memoirs Stately" Two Piece Toilet

Item: K3526-95
Finish: Ice Grey
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 17-13/16"
Depth 30-3/8"
Flush Type Gravity Flush
Flush Technology Class Five Flushing SYstem
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes