Kohler K352-CP "Forte Traditional" Hand Shower Holder
| Item: | K352-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $57.31 (Pricing is for Polished Chrome)
Details and Dimensions
| Length | 3-1/2" |
| Width | 2-1/4" |
| Height | 2-1/4" |
| Depth | 3-1/2" |
| Configuration | Wall Bracket Mount |
| Includes | Wall Bracket |
| Features | • Forte Handshower wall bracket |
| Product Specifications |
| Warranty |


