Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K3467-58 "San Raphael" One Piece Toilet

Item: K3467-58
Finish: Thunder Grey
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Width 21-5/8"
Depth 25-7/8"
Water Depth From Rim 10-5/8 X 8-5/8
Flush Type Gravity Flush
Flush Technology Ingenium Flushing SYstem
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Skirted
Construction Vitreous China
CEC Approved No