Kohler K3466-95 "San Raphael" One Piece Toilet
| Item: | K3466-95 |
| Finish: | Ice Grey |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,126.71 (Pricing is for Ice Grey)
Details and Dimensions
| Toilet Configuration | One Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 15" |
| Width | 20-3/8" |
| Depth | 29" |
| Water Depth From Rim | 11 x 8-3/4 |
| Flush Type | Gravity Flush |
| Flush Technology | Ingenium Flushing System |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Side |
| Trip Lever Finish | Chrome |
| Concealed Trapway | Yes |
| Trapway Size | 2" |
| Skirt Type | Skirted |
| Construction | Vitreous China |
| Product Specifications |
| Warranty |


