X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3466-47 "San Raphael" One Piece Toilet

Item: K3466-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,319.70

Price: $1,068.96 (Pricing is for Almond)



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Width 20-3/8"
Depth 29"
Water Depth From Rim 11 x 8-3/4
Flush Type Gravity Flush
Flush Technology Ingenium Flushing System
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Size 2"
Skirt Type Skirted
Construction Vitreous China