X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3393-0 "San Raphael" One Piece Toilet

Item: K3393-0
Finish: White
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 19-1/2"
Depth 30"
Flush Type Pressure Flush
Flush Technology Power Lite Flushing System
Gallons Per Flush 1.4
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Side
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Efficient
Features Requires Dedicated Electrical Ciruit