X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3391-NA "Poise" Undermount Bar Sink

Item: K3391-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 18"
Width 18"
Overall Size 18 x 18 x 9
Bowl Length 14"
Bowl Width 14"
Bowl Depth 9-3/16"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes