Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K3389-NA "Poise" Undermount Double Bowl Kitchen Sink

Item: K3389-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33"
Width 18"
Overall Size 33'' x 18''
Bowl Depth 9"
Drain Location Center
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
Features "Part of K-3160-NA, Silent Shield Plus Sound Absorbing Technology"