X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3389-H-NA "Poise" Self Rimming Bar Sink

Item: K3389-H-NA
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $3,349.00

Price: $2,850.00



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 33"
Width 18"
Overall Size 33 x 18 x 9
Bowl Length 10-11/16"
Bowl Width 14"
Bowl Depth 9"
Second Bowl Length 18-3/16"
Second Bowl Width 14"
Second Bowl Depth 9"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 16
Sound Reduction Yes
Installation Hardware Included Yes
Features Silent Shield Plus Sound Absorbing Technology
Includes "Hardware Kit, Cut-Out Template, K-3140 Bamboo Cutting Board, K-3143 Bottom Basin Rack"