X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3388-NA Undermount Double Bowl Kitchen Sink

Item: K3388-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $2,299.00

Price: $1,956.45



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33"
Width 18"
Overall Size 33'' x 18''
Bowl Depth 9"
Drain Location Center
Construction Stainless Steel
Gauge 16
Sound Reduction Yes
Features "Part of K-3159-NA, Silent Shield Plus Sound Absorbing Technology"