Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3369-4-NA "Staccato" Double Bowl Kitchen Sink

Item: K3369-4-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $389.00

Price: $309.26

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 8-5/16"
Overall Size 33'' x 22'' x 8-5/16''
Bowl Length 13-15/16"
Bowl Width 17-1/16"
Bowl Depth 8"
Second Bowl Length 13-15/16"
Second Bowl Width 17-1/16"
Second Bowl Depth 8"
Corner Radius 1
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-7/16"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Shown With Coralais Faucet Model # (K-15160-L)
Features Silent Shield Plus Sound Absorbing Technology