X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3369-1-NA "Staccato" Double Bowl Kitchen Sink

Item: K3369-1-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $379.00

Price: $316.84



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 8-5/16"
Overall Size 33'' x 22'' x 8-5/16''
Bowl Length 13-5/16"
Bowl Width 17-1/16"
Bowl Depth 8"
Second Bowl Length 13-5/16"
Second Bowl Width 17-1/16"
Second Bowl Depth 8"
Corner Radius 1
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-7/16"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Features Silent Shield Plus Sound Absorbing Technology