X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3362-3-NA "Staccato" Single Bowl Kitchen Sink

Item: K3362-3-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $359.00

Price: $300.12



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 8-5/16"
Overall Size 25'' x 22'' x 8-5/16''
Bowl Length 21-1/8"
Bowl Width 15-11/16"
Bowl Depth 8"
Corner Radius 1
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-7/16"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Shown With Fairfax Faucet Model # (K-12177)
Features Silent Shield Plus Sound Absorbing Technology