X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3356-NA "Undertone" Undermount Double Bowl Kitchen Sink

Item: K3356-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,149.00

Price: $977.80



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 35-1/8"
Width 20-1/8"
Depth 9-5/8"
Overall Size 35-1/8'' x 20-1/8'' x 9-5/8''
Bowl Length 18"
Bowl Width 18"
Bowl Depth 9-1/2"
Second Bowl Length 14"
Second Bowl Width 15"
Second Bowl Depth 7-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Shown With Avatar Faucet Model# K-6352
Features Silent Shield Plus Sound Absorbing Technology
View Similar Products