X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3351-NA "Undertone" Undermount Double Bowl Kitchen Sink

Item: K3351-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $949.00

Price: $807.60



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/2"
Width 18"
Depth 9-5/8"
Overall Size 31-1/2'' x 18'' x 9-5/8''
Bowl Length 14"
Bowl Width 16"
Bowl Depth 9-1/2"
Second Bowl Length 14"
Second Bowl Width 16"
Second Bowl Depth 7-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Shown With Antique Faucet Model # (K-169)
Features Silent Shield Plus Sound Absorbing Technology