X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3350-NA "Undertone" Undermount Double Bowl Kitchen Sink

Item: K3350-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/2"
Width 18"
Depth 7-5/8"
Overall Size 31-1/2'' x 18'' x 7-5/8''
Bowl Length 14"
Bowl Width 15-3/4"
Bowl Depth 7-1/2"
Second Bowl Length 14"
Second Bowl Width 15-3/4"
Second Bowl Depth 7-1/2"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Shown With Coralais Faucet Model # (K-15162)
Features Silent Shield Plus Sound Absorbing Technology