Kohler K3349-1-NA "Toccata" Self Rimming Bar Sink
| Item: | K3349-1-NA |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $189.77
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 15" |
| Depth | 7-11/16" |
| Overall Size | 15'' x 15'' x 7-11/16'' |
| Bowl Length | 12" |
| Bowl Width | 9-1/2" |
| Bowl Depth | 7" |
| Corner Radius | 1-2/11 |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-7/16" |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 19 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • Silent Shield Plus Sound Absorbing Technology |
| Includes | Fastener Pack |
| Product Specifications |
| Installation Guide |
| Warranty |


