Kohler K3349-2-NA "Toccata" Self Rimming Bar Sink

Item: K3349-2-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $189.77



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 7-11/16"
Overall Size 15'' x 15'' x 7-11/16''
Bowl Length 12"
Bowl Width 9-1/2"
Bowl Depth 7"
Corner Radius 1-2/11
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-7/16"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 19
Sound Reduction Yes
Installation Hardware Included Yes
Shown With Revival Faucet -K-16112-4
Features • Silent Shield Plus Sound Absorbing Technology
Includes Fastener Pack
Height 1"