X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3348-3-NA "Toccata" Single Bowl Kitchen Sink

Item: K3348-3-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $329.00

Price: $261.23



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Overall Size 25'' x 22''
Bowl Length 21"
Bowl Width 15-1/4"
Bowl Depth 7-1/2"
Corner Radius 1-2/11
Faucet Hole Diameter 1-7/16"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 19
Sound Reduction Yes
Installation Hardware Included Yes
Includes Fastener Pack
Features Silent Shield Plus Sound Absorbing Technology