Kohler K3347R-3-NA "Toccata" Double Bowl Kitchen Sink

Item: K3347R-3-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $356.51



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 7-11/16"
Overall Size 33'' x 22'' x 7-11/16''
Bowl Length 21"
Bowl Width 15-1/4"
Bowl Depth 7"
Second Bowl Length 7-1/4"
Second Bowl Width 15-1/4"
Second Bowl Depth 4-1/8"
Corner Radius 1-2/11
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-7/16"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 19
Sound Reduction Yes
Installation Hardware Included Yes
Shown With Coralais Faucet Model # (K-15162)
Features • Silent Shield Plus Sound Absorbing Technology