Kohler K3336-NA "Undertone" Undermount Single Bowl Kitchen Sink
| Item: | K3336-NA |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $424.65
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 15-1/2" |
| Width | 17-1/8" |
| Depth | 7-5/8" |
| Overall Size | 15-1/2'' x 17-1/8'' x 7-5/8'' |
| Bowl Length | 13-3/4" |
| Bowl Width | 15-3/8" |
| Bowl Depth | 7-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • Silent Shield Plus Sound Absorbing Technology |
| Product Specifications |
| Warranty |


