X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3335-NA "Undertone" Undermount Single Bowl Kitchen Sink

Item: K3335-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $749.00

Price: $637.40



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 19-5/8"
Width 19-5/8"
Depth 9-3/4"
Overall Size 19-5/8'' x 19-5/8'' x 9-3/4''
Bowl Length 17-7/8"
Bowl Width 17-7/8"
Bowl Depth 9-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Shown With Coralais Decorator Faucet Model # (K-15162)
Features Silent Shield Plus Sound Absorbing Technology