Kohler K3324-0 "Kathryn" One Piece Toilet
| Item: | K3324-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,077.94 (Pricing is for White)
Details and Dimensions
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 16-1/8" |
| ADA Height | Yes |
| Width | 17-1/2" |
| Depth | 28-1/4" |
| Water Depth From Rim | 10-1/2 x 9 |
| Flush Type | Gravity Flush |
| Flush Technology | Ingenium Flushing System |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 12" |
| Trip Lever Placement | Left Side |
| Trip Lever Finish | Chrome |
| Concealed Trapway | Yes |
| Trapway Finish | Glazed |
| Trapway Size | 2" |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Features | • "Seat, Trim, and Supply Sold Separately" |
| Height | 28-1/4" |
| Length | 27-3/4" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


