Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3323-0 "Santa Rosa" One Piece Toilet

Item: K3323-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Width 18-3/4"
Depth 27-1/2"
Water Depth From Rim 9-3/4 x 8-3/4
Flush Type Gravity Flush
Flush Technology Ingenium Flushing System
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish Chrome
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China