Kohler K3323-55 "Santa Rosa" One Piece Toilet
| Item: | K3323-55 |
| Finish: | Innocent Blush |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $466.04 (Pricing is for Innocent Blush)
Details and Dimensions
| Toilet Configuration | One Piece |
| Toilet Bowl Type | Elongated bowl |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 15" |
| Width | 18-3/4" |
| Depth | 27-1/2" |
| Water Depth From Rim | 9-3/4 x 8-3/4 |
| Flush Type | Gravity Flush |
| Flush Technology | Ingenium Flushing System |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Side |
| Trip Lever Finish | Chrome |
| Trapway Finish | Glazed |
| Trapway Size | 2" |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| Product Specifications |
| Parts Breakdown |
| Warranty |


