Kohler K3196-ST "Staccato" Rinse Basket/Basin Rack
| Item: | K3196-ST |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $41.21
Details and Dimensions
| Width | 11-15/16" |
| Length | 15-1/16" |
| Construction | Stainless Steel |
| Fits These Models | Right Basin of K-3369 |
| Warranty |


