Kohler K3179-NA "Undertone" Undermount Bar Sink
| Item: | K3179-NA |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $382.10
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 22" |
| Width | 8-1/4" |
| Depth | 5-1/4" |
| Overall Size | 22'' x 8-1/4'' x 5-1/4'' |
| Bowl Length | 20" |
| Bowl Width | 6-1/4" |
| Bowl Depth | 4-7/8" |
| Minimum Cabinet Size | 2" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 16 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Shown With | Wire Basket and Strainer Sold Separately |
| Features | • Silent Shield Plus Sound Absorbing Technology |
| Product Specifications |
| Warranty |


