Kohler K3171-NA "Undertone" Undermount Double Bowl Kitchen Sink

Item: K3171-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $807.60



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/2"
Width 18"
Depth 9-1/2"
Overall Size 31-1/2'' x 18'' x 9-1/2''
Bowl Length 14"
Bowl Width 16"
Bowl Depth 9-1/2"
Second Bowl Length 14"
Second Bowl Width 16"
Second Bowl Depth 9-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Features • Silent Shield Plus Sound Absorbing Technology