X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3160-NA "Poise" Undermount Double Bowl Kitchen Sink

Item: K3160-NA
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $2,752.70

Price: $2,342.55



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33"
Width 18"
Bowl Length 10-11/16"
Bowl Width 14"
Bowl Depth 9-1/8"
Second Bowl Length 18-3/16"
Second Bowl Width 14"
Second Bowl Depth 9-1/8"
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 16
Sound Reduction Yes
Installation Hardware Included Yes
Features Silent Shield Plus Sound Absorbing Technology