Kohler K3136-ST "Undertone" Rinse Basket/Basin Rack
| Item: | K3136-ST |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $164.20
Details and Dimensions
| Width | 7-11/16" |
| Length | 15-3/16" |
| Construction | Stainless Steel |
| Fits These Models | K-3154 |
| Warranty |


