Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Kohler
>
K3053-8-RR
Kohler K3053-8-RR "Iron Impressions" Vanity Top Bathroom Sink
| Item: | K3053-8-RR |
| Finish: | Ember |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,533.71 (Pricing is for Ember)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 8'' WIdespread |
| Faucet Centers | 8'' Centers |
| Length | 49-5/8" |
| Width | 22-1/4" |
| Height | 6-1/2" |
| Overall Size | 49-5/8'' x 22-1/4'' x 6-1/2'' |
| Bowl Length | 32" |
| Bowl Width | 13-7/8" |
| Bowl Depth | 4-1/2" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Cast Iron |
| Installation Hardware Included | No |
| ADA Compliant | No |
| Features | • Intergrated Top and Basin |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


