Kohler K3052-4-0 "Iron Impressions" Vanity Top Bathroom Sink
| Item: | K3052-4-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $926.98 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 22-1/4" |
| Width | 43-5/8" |
| Overall Size | 43-5/8'' x 22-1/4'' |
| Bowl Length | 13-7/8" |
| Bowl Width | 32" |
| Bowl Depth | 4-1/2" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-1/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Cast Iron |
| Product Specifications |
| Installation Guide |
| Warranty |


