X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K3052-1-0 "Iron Impressions" Vanity Top

Item: K3052-1-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $708.90

Price: $577.04 (Pricing is for White)



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 43-5/8 x 22-1/4 x 6-1/2
Length 43-5/8"
Width 22-1/4"
Depth 6-1/2"
Bowl Length 32"
Bowl Width 13-7/8"
Bowl Depth 4-1/2"
Number of Bowls 1
Faucet Hole Configuration Single-hole
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Material Cast Iron