Kohler K3048-4-0 "Iron Impressions" Vanity Top Bathroom Sink
| Item: | K3048-4-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $663.82 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 25-5/8" |
| Width | 22-1/4" |
| Bowl Length | 16" |
| Bowl Width | 16" |
| Bowl Depth | 4-1/2" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/16" |
| Drain Location | Center |
| Drain Hole Size | 1-1/8" |
| Overflow | No |
| Construction | Cast Iron |
| Product Specifications |
| Installation Guide |
| Warranty |


