X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3029-0 "Kathryn" Console Bathroom Sink

Item: K3029-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration 10'' Widespread
Faucet Centers 10'' Centers
Length 42"
Width 22-1/2"
Height 34"
Overall Size 42 x 22-1/2 x 34
Bowl Length 35-3/8"
Bowl Width 19-3/16"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Construction Fireclay
Sink Construction Fireclays
Installation Hardware Included Yes
Legs Included No
ADA Compliant Yes
Features Legs Sold Separately
Includes Table Frame
Additional Information Pre-Cut for Kathryn Sink 21'' x 13'' Undermount Sink (K-2297-G)