X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K3029WH/K2297GWH/K6861CP "Kathryn" Console Bathroom Sink

Item: K3029WH/K2297GWH/K6861CP
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 10'' Widespread
Faucet Centers 10''
Length 42"
Width 22"
Height 34"
Bowl Length 21"
Bowl Width 13"
Shown With Memoirs Stately Faucet Model # (K-454-4S)