Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K3020-0 "Kathryn" Console Bathroom Sink

Item: K3020-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration 10'' Widespread
Faucet Centers 10'' Centers
Length 32"
Width 22"
Overall Size 32 x 22
Bowl Length 17"
Bowl Width 13"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Construction Fireclay
Sink Construction Fireclays
Legs Included No
Includes Frame
Additional Information Console TableTop Only, Sink and Legs Sold Separately
Sink Included No