Kohler K2998-ST "Undertone" Rinse Basket/Basin Rack
| Item: | K2998-ST |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $73.26
Details and Dimensions
| Width | 14-3/4" |
| Length | 14-1/4" |
| Fits These Models | "Right Basin of K-3146, K-3148, K-3197" |
| Warranty |


