Kohler K2996-ST "Undertone" Rinse Basket/Basin Rack

Item: K2996-ST
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $88.94



Details and Dimensions

Width 21"
Length 18"
Fits These Models "K-3186, K-3099, K-3099-L, K-3359, K-3359-L"