Kohler K2991-4-0 "Tresham" Self Rimming Bathroom Sink
| Item: | K2991-4-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $156.02 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' Centers |
| Length | 21-13/16" |
| Width | 16-9/16" |
| Height | 8-1/16" |
| Overall Size | 21-13/16'' x 16-9/16'' x 8-1/16'' |
| Bowl Length | 19-13/16" |
| Bowl Width | 10-3/16" |
| Bowl Depth | 6-1/16" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| ADA Compliant | No |
| Number of Bowls | 1 |
| Product Specifications |
| Installation Guide |
| Warranty |


